Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ser. 3 Valve

  • Mfr # 338-975TF

  • Zoro # G106693189


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
10 bar
Flow
700
Connection Type
NPTF Threading
Type
Manual
Min. Temp. - Valves
0°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338-975TF
Zoro #
G106693189
UPC #
-
Country of Origin
Italy

Details

Max. Pressure
10 bar
Flow
700
Connection Type
NPTF Threading
Type
Manual
Min. Temp. - Valves
0°C
Max. Operating Temp.
50°C
Valve Design
3/2 NC

Description

CAMOZZI SER. 3 VALVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.