
Stem Adapter, 8MM OD X G1/8
Mfr # 6811 8-1/8
Zoro # G206977431
product price: $1.95
/eaSold in multiples of 10 for $19.50
Key Features
Hose Connection
Thread - Adapter
Temp. Range
-20°C to 80°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6811 8-1/8
Zoro #
G206977431
UPC #
-
Country of Origin
Italy
Details
Hose Connection
Thread - Adapter
Temp. Range
-20°C to 80°C
Material
Brass
Description
CAMOZZI Stem Adapter, 8mm OD x G1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.