
Union Tee, 6MM
Mfr # 6550 6
Zoro # G606977598
product price: $6.65
/eaSold in multiples of 10 for $66.50
Key Features
Material
Brass
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Tube
Seals
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6550 6
Zoro #
G606977598
UPC #
-
Country of Origin
Italy
Details
Material
Brass
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Tube
Seals
NBR
Description
CAMOZZI Union Tee, 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.