Shop CAMOZZI
See all product information
Create Account
Vbu 1/2 Pilot Operated Check Valve, Unidirectional Blocking Valve
- Mfr # VBU 1/2
- Zoro # G106692755
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
10 bar
Valve Port Size
G1/2
Operating Temp. Range
-20 Degrees to 80 Degrees C
Connection Type
Gas Threading
Type
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBU 1/2
- Zoro #
- G106692755
- UPC #
- -
- Country of Origin
- Italy
- Max. Pressure
- 10 bar
- Operating Temp. Range
- -20 Degrees to 80 Degrees C
- Connection Type
- Gas Threading
- Type
- Automatic
Dimensions
- Valve Port Size
- G1/2
Description
CAMOZZI VBU 1/2 Pilot Operated Check Valve, Unidirectional Blocking Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.