#Vbu 1/4, 1/4 Pilot-Operated Check Valve
Mfr # VBU 1/4
Zoro # G206692822
product price: $98.29
/ea
Free Shipping & Returns
Key Features
Connection Type
Gas Threading
Type
Automatic
Max. Pressure
10 bar
Min. Temp. - Valves
-20°C
Valve Design
Blocking, Pilot Operated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBU 1/4
Zoro #
G206692822
UPC #
-
Country of Origin
Italy
Details
Connection Type
Gas Threading
Type
Automatic
Max. Pressure
10 bar
Min. Temp. - Valves
-20°C
Valve Design
Blocking, Pilot Operated
Max. Operating Temp.
80°C
Description
CAMOZZI (VBU 1/4) 1/4 Pilot-Operated Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.