Shop CAMPBELL CHAIN & FITTINGS
Additional $1.10 delivery surcharge applies per item.
See details
See all product information
Create Account
1/2" Grade 100 Cam-Alloy Chain, Bright, 300' per Drum
- Mfr # T0405512
- Zoro # G3244669
product price:Â
$
11.89
/ea
Sold in multiples of 300 for $3,567.00
Key Features
Working Load Limit
15000 lb
Trade Size
1/2 in
Inside Length
1.58 in
Inside Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0405512
- Zoro #
- G3244669
- UPC #
- -
- Country of Origin
- United States
- Item
- 1/2In Grade 100 Camalloy Chain 300Ft
- Working Load Limit
- 15000 lb
Description
1/2In Grade 100 Camalloy Chain 300Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.