Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT Lead Free Bronze Spring Foot Valve

  • Mfr # 4105E

  • Zoro # G3182925


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Lead Free Bronze
Flow
30 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4105E
Zoro #
G3182925
UPC #
088409330225
Country of Origin
United States

Dimensions

Pipe Size
2"
Overall Height
7 1/2 in
Pipe or Tube Size - Valves
2 in
Size
2"
Length
3 in
Width
3 in
Overall Length
3 in
Compatible Pipe Size
2 in
Overall Width
3 in

Details

Item
Spring Foot Valve
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Lead Free Bronze
Flow
30 gpm
Strainer Material - Foot Valves
Stainless Steel
Max. Temp. - Valves
180 Degrees F
Max. Water Pressure
250 psi
Max. Steam Pressure - Valves
Not Rated
Design - Foot Valves
Spring
Max. Temp.
180 Degrees F
Material of Construction
Lead Free Bronze
Screen Material
Stainless Steel
Min. Temp. - Valves
35 Degrees F
Connection Type - Valves
FNPT x FNPT
Item - Foot Valves
Foot Valve
Mounting Position
Vertical or Horizontal
Application - Valves
Pumps
Seat Material
Unleaded Bronze
Seal Material - Valves
Nitrile
Spring Material
Stainless Steel
Mounting Orientation - Valves
Horizontal, Vertical
Seat Material - Valves
Bronze
Standards
ASTM B62
Sub-Category
Bronze
Flow Design
Single
Max. Pressure
250 psi
Flow - Valves
30.0 gpm
Full Flow - Valves
No
Cracking Pressure - Valves
0.5 psi
Seal Material
Nitrile
Cracking Pressure
0.5 psi
Body Material - Valves
Bronze
Max. Water Pressure - Valves
250 psi
Strainer Material
Stainless Steel
Design
Spring
Operating Temperature - Minimum
35 Degrees F
Maximum Pressure - Operating
250 psi
Application
Pumps
Flow Rate - Maximum
30 gpm
Connection Gender
Female
Full Flow
Not Full Flow
Foot Valve Design Type
Spring
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Steam
Not Rated
Mounting Orientation
Horizontal, Vertical

Description

Item - Foot Valves Foot Valve, Flow Design Single, Design Spring, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Bronze, Strainer Material Stainless Steel, Pipe or Tube Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Water Pressure - Valves 250 psi, Cracking Pressure - Valves 0.5 psi, Min. Temp. - Valves 35 Degrees F, Max. Temp. - Valves 180 Degrees F, Mounting Orientation - Valves Horizontal, Vertical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.