Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT Low Lead Brass Spring Check Valve

  • Mfr # CV-8TLF

  • Zoro # G4725357


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Connection
FNPT
Body Material
Lead-Free Red Brass
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-8TLF
Zoro #
G4725357
UPC #
088409033539
Country of Origin
Indonesia

Dimensions

Pipe Size
2"
Width
3 in
Overall Height
3 in
Length
5 in
Size
2"
Pipe or Tube Size - Check Valves
2 in
Overall Length
5 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Lead-Free Red Brass
Spring Material
Stainless Steel
Body Material - Valves
Brass
Material of Construction
Low Lead Brass
Cracking Pressure - Check Valves
0.5 psi
Connection Type - Check Valves
FNPT x FNPT
Seat Material - Check Valves
Bronze
Flow - Valves
30.0 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow
30 gpm
Screen Material
Stainless Steel
Max. Temp. - Valves
158 Degrees F
Spring Material - Check Valves
Stainless Steel
Max. Water Pressure - Valves
200 psi
Cracking Pressure
0.5 psi
Seal Material
NBR Rubber SN-919F
Sub-Category
Brass
Seat Material
Unleaded Bronze
Min. Temp. - Valves
35 Degrees F
Max. Pressure
200 psi WOG
Standards
ASTM B62
Max. Temp.
190 Degrees F
Application - Valves
General Purpose
Max. Water Pressure
200PSI
Flow Design
Single
Mechanism and Body Design
Inline Spring
Item
Spring Check Valve
Max. Steam Pressure - Valves
Not Rated
Seal Material - Check Valves
NBR
Item - Check Valves
Check Valve
Mounting Position
Vertical or Horizontal
Full Flow - Valves
No
Mounting Orientation
Horizontal, Vertical
Seal
FPM
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
35 Degrees F
Connection Type - Side 2
NPT
Valve Body Style
Inline
Check Mechanism
Poppet
Silent Check
Standard
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
158 Degrees F
Check Mechanism Material
304 Stainless Steel
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
For Media
Water
Type
Spring
Valve Series
CV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material NBR, Max. Temp. - Valves 158 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Flow - Valves 30 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.