Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 35 Sash Chain, Zinc Plated, 100' per Reel
- Mfr # T0723727N
- Zoro # G1019518
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
106 lb
Finish
Zinc Plated
Trade Size
35
Inside Length
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0723727N
- Zoro #
- G1019518
- UPC #
- 020418064876
- Country of Origin
- China
- Item
- No.35 Sash Chain 100Ft Per Reel
- Working Load Limit
- 106 lb
- Finish
- Zinc Plated
Description
No.35 Sash Chain 100Ft Per Reel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.