Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
3/8" Grade 43 High Test Chain, Hot Galvanized, 400' per Drum
- Mfr # T0180632
- Zoro # G3569155
product price:Â
$
8.29
/ea
Sold in multiples of 400 for $3,316.00
Key Features
Working Load Limit
5400 lb
Finish
Galvanized
Trade Size
3/8 in
Inside Width
0.58 in
Inside Length
1.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0180632
- Zoro #
- G3569155
- UPC #
- -
- Country of Origin
- United States
- Item
- 3/8In Grade 43 Chain Galv 400Ft
- Working Load Limit
- 5400 lb
- Finish
- Galvanized
Description
3/8In Grade 43 Chain Galv 400Ft