No. 4 Straight Link Machine Chain, Zinc Plated, 100' per Reel
Mfr # AW0310427
Zoro # G1016480
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Trade Size
4
Inside Length
0.55 in
Working Load Limit
215 lb
Inside Width
0.21 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW0310427
Zoro #
G1016480
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
4
Inside Length
0.55 in
Inside Width
0.21 in
Details
Item
No.4 Straight Link Machine Chain 100Ft
Working Load Limit
215 lb
Finish
Zinc Plated
Description
No.4 Straight Link Machine Chain 100Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.