Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
5/16" Grade 80 Cam-Alloy Chain, Bright, 500' per Drum
- Mfr # T0400512
- Zoro # G3569469
product price:Â
$
8.55
/ea
Sold in multiples of 500 for $4,275.00
Key Features
Working Load Limit
4,500 lb
Trade Size
5/16 in
Inside Width
0.46 in
Inside Length
0.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0400512
- Zoro #
- G3569469
- UPC #
- -
- Country of Origin
- United States
- Item
- 5/16In Grade 80 Camalloy Chain 500Ft
- Working Load Limit
- 4,500 lb
Description
5/16In Grade 80 Camalloy Chain 500Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.