Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
7/16" Grade 70 Transport Chain, Yellow Chromate, 300' per Drum
- Mfr # T0510712
- Zoro # G3569557
product price:Â
$
10.89
/ea
Sold in multiples of 300 for $3,267.00
Key Features
Working Load Limit
8750 lb
Finish
Chromate
Trade Size
7/16 in
Inside Length
1.29 in
Inside Width
0.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0510712
- Zoro #
- G3569557
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 7/16 in
- Inside Length
- 1.29 in
- Inside Width
- 0.67 in
Details
- Item
- 7/16In Gr 70 Chain Yellow Chromate 300Ft
- Working Load Limit
- 8750 lb
- Finish
- Chromate
- Color
- Yellow
Description
7/16In Gr 70 Chain Yellow Chromate 300Ft