Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Grade 80 Cam-Alloy Chain, Bright, 100' per Drum

  • Mfr # T0401612

  • Zoro # G1016797


product price: $97.59
/ea
Sold in multiples of 100 for $9,759.00
Free Shipping & Returns

Key Features

Inside Width
1.40 in
Working Load Limit
47700 lb
Inside Length
3.18 in
Trade Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0401612
Zoro #
G1016797
UPC #
020418063510
Country of Origin
United States

Dimensions

Inside Width
1.40 in
Inside Length
3.18 in
Trade Size
1 in

Details

Item
1In Grade 80 Camalloy Chain 1 ft
Working Load Limit
47700 lb

Description

1In Grade 80 Camalloy Chain 1 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.