1/4" 7 x 19 Cable, Galvanized Wire, 250 Feet per Reel
Mfr # 7000827
Zoro # G1016447
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized steel
Outside Dia.
1/4 in
Strand Type
7 x 19
Cable Size
1/4 in
Coating Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000827
Zoro #
G1016447
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1/4 in
Cable Size
1/4 in
Length
250 ft
Length (Straight Wireway)
250 ft
Overall Length
250 ft
Overall Diameter
1/4 in
Cable Diameter
1/4 in
Details
Item
Cable
Material
Galvanized steel
Strand Type
7 x 19
Coating Material
None
Wire Rope End Type
None
End Type
Plain
Rope Strand Classification
7 x 19
Working Load Limit
1400 lb
Description
Wire Rope, Material Galvanized Steel, Rope Strand Classification 7 x 19, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 250 ft, End Type Plain, Coating Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.