1/4In Clvs Grab Hk, Gr 70, W/Pin, Ylw Zp

  • Mfr # T9503315

  • Zoro # G814147431


product price:  $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Working Load Limit
3,150 lb
Finish
Chromate
Color
Yellow
Used With Chain Size (in.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T9503315
Zoro #
G814147431
UPC #
020418289316
Country of Origin
China

Dimensions

Used With Chain Size (in.)
1/4 in

Details

Item
Clvs Grab Hk,Gr 70,W/Pin,Ylw Zp,1/4 in
Working Load Limit
3,150 lb
Finish
Chromate
Color
Yellow

Description

Clvs Grab Hk,Gr 70,W/Pin,Ylw Zp,1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.