2/0 Straight Link Coil Chain, Zinc Plated, 225' per Square Pail

  • Mfr # T0332426

  • Zoro # G1016760


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Inside Length
1.29 in
Trade Size
2/0
Inside Width
0.34 in
Finish
Zinc Plated
Working Load Limit
520 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0332426
Zoro #
G1016760
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.29 in
Trade Size
2/0
Inside Width
0.34 in

Details

Item
2/0 Straight Link Coil Chain 225Ft
Finish
Zinc Plated
Working Load Limit
520 lb

Description

2/0 Straight Link Coil Chain 225Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.