3/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton

  • Mfr # T0743024

  • Zoro # G3569627


product price: $1.79
/ea
Sold in multiples of 100 for $179.00

Key Features

Working Load Limit
405 lb
Trade Size
3/0
Finish
Zinc Plated
Inside Length
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0743024
Zoro #
G3569627
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/0
Inside Length
1.63 in

Details

Item
3/0 Lock Link Single Loop Chain 100Ft Ct
Working Load Limit
405 lb
Finish
Zinc Plated

Description

3/0 Lock Link Single Loop Chain 100Ft Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.