Shop CAMPBELL CHAIN & FITTINGS

3/16 in x 1 in Repair Link, Steel, Zinc Plated

  • Mfr # T5800124

  • Zoro # G3570029


product price:  $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Trade Size
3/16 in x 1 in
Finish
Zinc Plated
Working Load Limit
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5800124
Zoro #
G3570029
UPC #
020418258510
Country of Origin
China

Dimensions

Trade Size
3/16 in x 1 in

Details

Item
3/16In X 1In Repair Link 100 Pcs Carton
Finish
Zinc Plated
Working Load Limit
240 lb

Description

3/16In X 1In Repair Link 100 Pcs Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.