Zoro Homepage

3/4" Grade 30 Proof Coil Chain, Hot Galvanized, 100' per Drum

  • Mfr # T0121232

  • Zoro # G1015939


product price: $32.99
/ea
Sold in multiples of 100 for $3,299.00

Key Features

Finish
Galvanized
Trade Size
3/4 in
Inside Width
1.02 in
Inside Length
2.70 in
Working Load Limit
10600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0121232
Zoro #
G1015939
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Inside Width
1.02 in
Inside Length
2.70 in

Details

Item
3/4In Grade 30 Coil Chain Galv 100Ft
Finish
Galvanized
Working Load Limit
10600 lb

Description

3/4In Grade 30 Coil Chain Galv 100Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.