3/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange
Mfr # 4503515
Zoro # G5422685
product price:Â $22.99
/eaKey Features
Working Load Limit
7,100 lb
Attachment Type
Clevis
Finish
Painted
Color
Orange
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4503515
Zoro #
G5422685
UPC #
020418074127
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Clevis Inside Width
9/16 in
Hook Reach Length
2 1/4 in
Clevis Pin Diameter
7/16 in
Hook Opening Width
1/2 in
Usable Length
2 1/4 in
Compatible Chain Trade Size
3/8 in
Details
Item
Grab Hook
Working Load Limit
7,100 lb
Attachment Type
Clevis
Finish
Painted
Color
Orange
Material
Alloy Steel
Grade
80
Hook Opening
1/2 in
For Use With
Grade 70 or 80 Chain
Hook Attachment Type
Clevis
Lifting Capability
For Lifting
Hook Type
Grab Hook
Markings
None
Compatible Chain Grade
80
Hardware Included
None
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 7,100 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Hook Opening Width 1/2 in, Usable Length 2 1/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 9/16 in, Attachment Type Clevis, Clevis Pin Diameter 7/16 in, Markings None, Compatible Chain Grade 80, Compatible Chain Trade Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.