3/8" Beacon 7 Fishing Chain, Bright, 200' per Drum

  • Mfr # T0520612

  • Zoro # G3569575


product price: $11.39
/ea
Sold in multiples of 200 for $2,278.00

Key Features

Working Load Limit
6600 lb
Trade Size
3/8 in
Inside Length
1.58 in
Inside Width
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0520612
Zoro #
G3569575
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Inside Length
1.58 in
Inside Width
0.59 in

Details

Item
3/8In Beacon 7 Fishing Chain 200Ft
Working Load Limit
6600 lb

Description

3/8In Beacon 7 Fishing Chain 200Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.