3/8" Grade 30 Proof Coil Chain, Zinc Plated, 400' per Drum

  • Mfr # T0120622

  • Zoro # G3568960


product price: $4.59
/ea
Sold in multiples of 400 for $1,836.00

Key Features

Trade Size
3/8 in
Finish
Zinc Plated
Working Load Limit
2650 lb
Inside Length
1.36 in
Inside Width
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0120622
Zoro #
G3568960
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Inside Length
1.36 in
Inside Width
0.57 in

Details

Item
3/8In Grade 30 Proof Coil Chain 400Ft
Finish
Zinc Plated
Working Load Limit
2650 lb

Description

3/8In Grade 30 Proof Coil Chain 400Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.