3/8" Quik-Alloy Grab Hook, Grade 100, Painted Green

  • Mfr # 5724615

  • Zoro # G5422831


product price: $51.15
/ea

Key Features

Working Load Limit
8,800 lb
Standards
ASME B30.9, ASTM A952, B30.10
Color
Green
Hook Opening
1/2 in
Trade Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5724615
Zoro #
G5422831
UPC #
020418182617
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Hook Reach Length
2 29/32 in
Clevis Pin Diameter
1/2 in
Clevis Inside Width
7/16 in
Usable Length
2 15/16 in
Overall Width
2 13/16 in
Compatible Chain Trade Size
3/8 in
Hook Opening Width
1/2 in

Details

Item
Grab Hook
Working Load Limit
8,800 lb
Standards
ASME B30.9, ASTM A952, B30.10
Color
Green
Hook Opening
1/2 in
Material
Alloy Steel
For Use With
Grade 80 or 100 Chain
Grade
100
Hook Attachment Type
Clevis
Finish
Painted
Attachment Type
Clevis
Lifting Capability
For Lifting
Markings
None
Hook Type
Grab Hook
Compatible Chain Grade
100
Hardware Included
None

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 8,800 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 1/2 in, Usable Length 2 15/16 in, Overall Width 2 13/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 7/16 in, Attachment Type Clevis, Clevis Pin Diameter 1/2 in, Markings None, Compatible Chain Grade 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.