5/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange

  • Mfr # 4503815

  • Zoro # G5099328


product price:  $70.29
/ea

Key Features

Working Load Limit
18,100 lb
Clevis Inside Width
13/16 in
Finish
Painted
Hook Attachment Type
Clevis
Hook Reach Length
3 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4503815
Zoro #
G5099328
UPC #
020418074158
Country of Origin
United States

Dimensions

Clevis Inside Width
13/16 in
Hook Reach Length
3 25/32 in
Trade Size
5/8 in
Clevis Pin Diameter
3/4 in
Usable Length
3 13/16 in
Compatible Chain Trade Size
5/8 in
Hook Opening Width
13/16 in

Details

Item
Grab Hook
Working Load Limit
18,100 lb
Finish
Painted
Hook Attachment Type
Clevis
Color
Orange
Material
Alloy Steel
Hook Opening
25/32 in
Attachment Type
Clevis
Grade
80
For Use With
Grade 70 or 80 Chain
Lifting Capability
For Lifting
Hardware Included
None
Compatible Chain Grade
80
Markings
None
Hook Type
Grab Hook

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 18,100 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Hook Opening Width 13/16 in, Usable Length 3 13/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 13/16 in, Attachment Type Clevis, Clevis Pin Diameter 3/4 in, Markings None, Compatible Chain Grade 80, Compatible Chain Trade Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.