Shop WESTERN
Create Account
Trawling Shackle, 2 ton Load, 1/2 in, 16 in Dia Bolt Pin, Red Painted
- Mfr # 1018703
- Zoro # G808830202
product price:Â
$
30.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1018703
- Zoro #
- G808830202
- UPC #
- -
- Country of Origin
- United States
Description
Western Trawling Shackle, Series: S-2131, 2 ton Load, 1/2 in Size, 16 in Pin Diameter, Bolt Pin, 1.63 in Inner Length, 0.81 in Inner Width, 0.81 in Opening, 1.19 in Eye Outer, 3.09 in Overall Length, 2.22 in Overall Width, Forged Steel Body, Heat Treated Alloy Steel Pin, Red Painted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.