Zoro Homepage

5/8" Grade 30 Proof Coil Chain, Self Colored, 150' per Drum

  • Mfr # T0121002

  • Zoro # G3244556


product price: $14.89
/ea
Sold in multiples of 150 for $2,233.50
Item requires special delivery charges. A $1.40 per item surcharge will be applied.

Key Features

Working Load Limit
6900 lb
Inside Width
0.87 in
Trade Size
5/8 in
Inside Length
2.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0121002
Zoro #
G3244556
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
0.87 in
Trade Size
5/8 in
Inside Length
2.10 in

Details

Item
5/8In Grade 30 Coil Chain 150Ft
Working Load Limit
6900 lb

Description

5/8In Grade 30 Coil Chain 150Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.