9/32" Quik-Alloy Grab Hook, Grade 100, Painted Green

  • Mfr # 5724415

  • Zoro # G5099529


product price:  $42.29
/ea

Key Features

Working Load Limit
4,300 lb
Standards
ASME B30.9, ASTM A952, B30.10
Attachment Type
Clevis
Grade
100
Hook Opening
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5724415
Zoro #
G5099529
UPC #
020418182600
Country of Origin
United States

Dimensions

Clevis Pin Diameter
3/8 in
Hook Reach Length
2 11/32 in
Clevis Inside Width
5/16 in
Trade Size
9/32 in
Overall Width
2 in
Compatible Chain Trade Size
9/32 in
Hook Opening Width
3/8 in
Usable Length
2 3/8 in

Details

Item
Grab Hook
Working Load Limit
4,300 lb
Standards
ASME B30.9, ASTM A952, B30.10
Attachment Type
Clevis
Grade
100
Hook Opening
3/8 in
Hook Attachment Type
Clevis
Color
Green
Finish
Painted
Material
Alloy Steel
For Use With
Grade 80 or 100 Chain
Compatible Chain Grade
100
Hook Type
Grab Hook
Lifting Capability
For Lifting
Markings
None
Hardware Included
None

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 4,300 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 3/8 in, Usable Length 2 3/8 in, Overall Width 2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 5/16 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in, Markings None, Compatible Chain Grade 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.