Eye Hoist Hook w/ Latch, PL, No. 22, 1 Ton, Forged Alloy, Painted Orange
- Mfr # 3924215PL
- Zoro # G5099221
product price:Â
$
37.55
/ea
Key Features
Working Load Limit
2,000 lb
Standards
ASTM A153
Hook Opening
15/16 in
Hook Attachment Type
Eye
Trade Size
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3924215PL
- Zoro #
- G5099221
- UPC #
- 020418236235
- Country of Origin
- United States
- Item
- Slip Hook
- Working Load Limit
- 2,000 lb
- Standards
- ASTM A153
- Hook Opening
- 15/16 in
- Hook Attachment Type
- Eye
- Finish
- Painted
- Attachment Type
- Eye
- Material
- Alloy Steel
- Includes
- Latch
- Color
- Orange
- Grade
- 80
- For Use With
- Chain, Synthetic Sling, Wire Rope
- Hook Type
- Slip Hook
- Lifting Capability
- For Lifting
- Compatible Chain Grade
- 80
- Hardware Included
- Latch
- Markings
- None
- Shell Material
- Alloy Steel
- Wire Color
- Orange
- Traction Material
- Alloy Steel
Dimensions
- Trade Size
- 22
- Eye Inside Height
- 7/8 in
- Hook Reach Length
- 4 1/16 in
- Eye Inside Width
- 27/32 in
- Usable Length
- 4 1/16 in
- Overall Width
- 3 in
- Eye Inside Diameter
- 27/32 in
- Hook Opening Width
- 15/16 in
- Material Thickness
- 25/32 in
- Overall Length
- 5 3/16 in
- Wire Rope Length
- 5 3/16 in
- Length
- 5 3/16 in
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 2,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 25/32 in, Hook Opening Width 15/16 in, Overall Length 5 3/16 in, Usable Length 4 1/16 in, Overall Width 3 in, Eye Inside Diameter 27/32 in, Eye Inside Height 7/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.