Campbell Chain T7615502 Swivel Round Eye Quick Snap; 0.62 In.

  • Mfr # 8055493

  • Zoro # G404088885


product price:  $50.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8055493
Zoro #
G404088885
UPC #
-
Country of Origin
China

Description

Features
  • Size - 0.62 in.
  • Finish: nickel
  • Material: die cast zinc
  • Figure no. 251z
  • Order unit is each
  • Swiveling, round eye, quick snap
  • Item weight - 0.14 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.