Trawling Shackle, 3.25 ton Load, 5/8 in, 19.1 in Dia Bolt Pin, Red Painted

  • Mfr # 1018721
  • Zoro # G208847657
product price: 
$
52.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1018721
Zoro #
G208847657
UPC #
-
Country of Origin
United States

Description

Western Trawling Shackle, Series: S-2131, 3.25 ton Load, 5/8 in Size, 19.1 in Pin Diameter, Bolt Pin, 2 in Inner Length, 1.06 in Inner Width, 1.06 in Opening, 1.56 in Eye Outer, 3.78 in Overall Length, 2-3/4 in Overall Width, Forged Steel Body, Heat Treated Alloy Steel Pin, Red Painted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews