Farm Clevis, 5/16In, Ptd Blue, Tagged

  • Mfr # T9640505

  • Zoro # G012845351


product price: $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Working Load Limit
3/4 T
Trade Size
5/16 in
Finish
Powder Coated
Pin Style
Screw Pin
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9640505
Zoro #
G012845351
UPC #
020418257391
Country of Origin
China

Dimensions

Trade Size
5/16 in

Details

Item
Farm Clevis,5/16In,Ptd Blue,Tagged
Working Load Limit
3/4 T
Finish
Powder Coated
Pin Style
Screw Pin
Color
Blue

Description

Farm Clevis,5/16In,Ptd Blue,Tagged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.