Grab Hook, Alloy Steel, 3/8 in, 4,100 lb

  • Mfr # 4503315

  • Zoro # G414789109


product price:  $12.39
/ea

Key Features

Working Load Limit
4,100 lb
For Use With
Grade 70 or 80 Chain
Hook Opening Width
3/8 in
Hook Reach Length
1 23/32 in
Clevis Inside Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4503315
Zoro #
G414789109
UPC #
020418074103
Country of Origin
United States

Dimensions

Hook Opening Width
3/8 in
Hook Reach Length
1 23/32 in
Clevis Inside Width
3/8 in
Clevis Pin Diameter
5/16 in
Usable Length
1 3/4 in
Compatible Chain Trade Size
1/4 in
Trade Size
1/4 in

Details

Item
Grab Hook
Working Load Limit
4,100 lb
For Use With
Grade 70 or 80 Chain
Material
Alloy Steel
Markings
None
Lifting Capability
For Lifting
Hardware Included
None
Hook Type
Grab Hook
Compatible Chain Grade
80
Hook Opening
11/32 in
Color
Orange
Grade
80
Finish
Painted
Hook Attachment Type
Clevis
Attachment Type
Clevis

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 4,100 lb, Lifting Capability For Lifting, Grade 30, Material Alloy Steel, Hook Opening Width 3/8 in, Usable Length 1 3/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/8 in, Attachment Type Clevis, Clevis Pin Diameter 5/16 in, Markings None, Compatible Chain Trade Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.