This item is Discontinued.

Campbell CV3TLF 200 PSI 0.75 in. FIP x 0.75 in. FIP Brass Foot Valve 4509261

This item is Discontinued.

Campbell

CV3TLF 200 PSI 0.75 in. FIP x 0.75 in. FIP Brass Foot Valve (Discontinued)

Mfr # 4509261
Zoro # G616348210
UPC # 88409033454
Country of Origin China
Category Foot Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4509261
Zoro #
G616348210
UPC #
88409033454
Country of Origin
China

Description

Features Connections: 3/4 in. FIP X 3/4 in. FIP Material: Brass Product Type: Check Valve Push to Connect: No Connection Type: 3/4 in. FIP X 3/4 in. FIP Height: 1.5 in. Maximum Pressure: 200 psi Application: Use With Water Oil or Gas Width: 1.5 in. Average Lead Content: Lead-Free Maximum Temperature: 190 deg. F For water oil and gas Machined exterior Neoprene O-ring Non corroding Delrin stem guide Stainless steel springs Certified red brass castings This product contains less than 0.25% weighted average lead content on wetted surfaces Lead free version of Ace No 40896

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.