This item is Discontinued.

Campbell CV5TLF 1.25 in. FIP x 1.25 in. 200 PSI FIP Brass Check Valve 4509329

CV5TLF 1.25 in. FIP x 1.25 in. 200 PSI FIP Brass Check Valve (Discontinued)

  • Mfr # 4509329
  • Zoro # G016347110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4509329
Zoro #
G016347110
UPC #
88409033492
Country of Origin
China

Description

Features Connections: 1-1/4 in. FIP x 1-1/4 in. FIP in. Material: Brass Product Type: Check Valve Height: 2.25 in. Application: Use With Water Oil or Gas Average Lead Content: Lead-Free Width: 2.25 in. Maximum Pressure: 200 psi Maximum Temperature: 190 deg. F Push to Connect: No Lead Free For water oil and gas Machined exterior Neoprene O-ring Non corroding Delrin stem guide Stainless steel springs Certified red brass castings This product contains less than 0.25% weighted average lead content on wetted surfaces Lead free version of Ace No 40898

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.