Zoro Homepage

Cam and Groove Insta-Lock Coupling

  • Mfr # QCG-DC400-SS

  • Zoro # G316525768


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 3/8 in
Gasket Material
Nitrile
Body Material
Stainless Steel
Coupling Size
4 in
Coupling Type
Type DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCG-DC400-SS
Zoro #
G316525768
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
2 3/8 in
Coupling Size
4 in
Socket Inside Diameter
4 in
Plug Outside Dia.
4 1/4 in
Plug Length
2 3/8 in

Details

Gasket Material
Nitrile
Body Material
Stainless Steel
Coupling Type
Type DC
Item
Cam and Groove Insta-Lock Coupling
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes

Description

Cam and Groove Insta-Lock Coupling, Socket, Body Material Stainless Steel, Type DC, Coupling Size 4 in, Plug Outside Dia. 4 1/4 in, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 2 3/8 in, Includes Locking Arm Yes, Plug Length 2 3/8 in, 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.