Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Insta Lock Couplings

  • Mfr # QCG-C200-SS

  • Zoro # G616525963


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Connection Type
Female Coupler x Hose Shank
Overall Length
5 9/32 in
Coupling Type
Type C
Gasket Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QCG-C200-SS
Zoro #
G616525963
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
5 9/32 in
Coupling Size
2 in
Hose Fitting Size
2 in
Thread Size
2"

Details

Body Material
Stainless Steel
Connection Type
Female Coupler x Hose Shank
Item
Cam and Groove Coupler
Coupling Type
Type C
Gasket Material
Nitrile
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes
Hose Fitting Gender
Male

Description

Cam and Groove Coupler, Socket, Body Material Stainless Steel, Type C, Coupling Size 2 in, Male, Connection Type Female Coupler x Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Gasket Material Nitrile, Overall Length 5 9/32 in, Includes Locking Arm Yes, Thread Size 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.