Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Insta Lock Couplings

  • Mfr # QCG-C300-SS

  • Zoro # G116525920


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 27/32 in
Gasket Material
Nitrile
Body Material
Stainless Steel
Coupling Type
Type C
Connection Type
Female Coupler x Hose Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCG-C300-SS
Zoro #
G116525920
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
6 27/32 in
Coupling Size
3 in
Hose Fitting Size
3 in
Thread Size
3"

Details

Gasket Material
Nitrile
Body Material
Stainless Steel
Item
Cam and Groove Coupler
Coupling Type
Type C
Connection Type
Female Coupler x Hose Shank
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi

Description

Cam and Groove Coupler, Socket, Body Material Stainless Steel, Type C, Coupling Size 3 in, Male, Connection Type Female Coupler x Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Gasket Material Nitrile, Overall Length 6 27/32 in, Includes Locking Arm Yes, Thread Size 3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.