Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Insta Lock Couplings

  • Mfr # QCG-D300-SS

  • Zoro # G116525944


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
3 in
Coupling Type
Type D
Connection Type
Female Coupler x FNPT
Overall Length
4 1/4 in
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCG-D300-SS
Zoro #
G116525944
UPC #
-
Country of Origin
Thailand

Dimensions

Coupling Size
3 in
Overall Length
4 1/4 in
Thread Size
3"
Hose Fitting Size
3 in

Details

Item
Cam and Groove Coupler
Coupling Type
Type D
Connection Type
Female Coupler x FNPT
Body Material
Stainless Steel
Gasket Material
Nitrile
Coupling Component
Socket
Includes Locking Arm
Yes
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
250 psi

Description

Cam and Groove Coupler, Socket, Body Material Stainless Steel, Type D, Coupling Size 3 in, Female, Connection Type Female Coupler x FNPT, Hose Fitting Size 3 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Gasket Material Nitrile, Overall Length 4 1/4 in, Includes Locking Arm Yes, Thread Size 3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.