CamGrvCap, Type DC, SS, Socket, 1-1/2"
- Mfr # QCG-DC150-SS
- Zoro # G816525923
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Coupling Type
Type DC
Overall Length
3 1/2 in
Coupling Size
1 1/2 in
Gasket Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCG-DC150-SS
- Zoro #
- G816525923
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Cam and Groove Hose Coupling Dust Cap
- Body Material
- Stainless Steel
- Coupling Type
- Type DC
- Gasket Material
- Nitrile
- Includes Locking Arm
- Yes
- Max. Working Pressure @ 70 F
- 250 psi
- Coupling Component
- Socket
- Product Type
- Dust Cap
Dimensions
- Overall Length
- 3 1/2 in
- Coupling Size
- 1 1/2 in
- Plug Outside Dia.
- 1 7/8 in
- Plug Length
- 2 3/16 in
- Socket Inside Diameter
- 2 1/8 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Cam and Groove Hose Coupling Dust Cap, Socket, Body Material Stainless Steel, Type DC, Coupling Size 1 1/2 in, Plug Outside Dia. 1 7/8 in, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 3 1/2 in, Includes Locking Arm Yes, Plug Length 2 3/16 in, 250 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.