This item is Discontinued.

Campbell FV3TLF Foot Valve 200 PSI 0.75 in. FIP x 0.75 in. FIP Brass 200 PSI 4509352

This item is Discontinued.

Campbell

FV3TLF Foot Valve 200 PSI 0.75 in. FIP x 0.75 in. FIP Brass 200 PSI (Discontinued)

Mfr # 4509352
Zoro # G216348238
UPC # 88409033577
Country of Origin China
Category Foot Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4509352
Zoro #
G216348238
UPC #
88409033577
Country of Origin
China

Description

Features End 1 Diameter: 3/4 in. End 2 Diameter: 3/4 in. Material: Brass Product Type: Foot Valve Maximum Pressure: 200 psi Valve Type: Ball Average Lead Content: Lead-Free End 2 Type: FIP End 1 Type: FIP

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.