This item is Discontinued.

Campbell Hausfeld Air Compressor, 1 gal., Pancake Oilless FP2028

Air Compressor, 1 gal., Pancake Oilless (Discontinued)

  • Mfr # FP2028
  • Zoro # G6219512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP2028
Zoro #
G6219512
UPC #
045564610647
Country of Origin
China

Dimensions

Tank Size
1 gal.
Overall Height
12.6"
Overall Length
12"

Details

Phase
1
HP
0.33
Voltage
120v
Tank Type
Pancake
Max. Pressure
110 psi
Includes
25 ft. Recoil Hose; Needle; Needle Adapter; 2 Inflator Nozzles; Air Chuck; On-Board Storage
Compressor Type
Tank Mounted
Lubrication Type
Oil-Free
Standards
ETL Listed
Item
Air Compressor,1 gal.,Pancake Oilless

Description

Air Compressor,1 gal.,Pancake Oilless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.