Air Compressor, 26 gal., Vertical Oil free (Discontinued)
- Mfr # DC260000
- Zoro # G7362890
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC260000
Zoro #
G7362890
UPC #
045564642099
Country of Origin
China
Dimensions
Tank Size
26 gal.
Overall Length
18.3"
Overall Height
49.6"
Overall Width
17.91"
Details
Voltage
120v
Max. Pressure
150 psi
Phase
Single Phase
HP
1.3
Tank Type
Vertical
Free Air CFM @ Max. Pressure
4 @ 90 psi
Compressor Type
Portable Air Compressor
Weight
105.84 lb.
Item
Air Compressor,26 gal.,Vertical Oil free
Free Air CFM @ 90 PSI - Air Compressor
1.0
Description
Air Compressor,26 gal.,Vertical Oil free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.