Air Receiver Surge Tank AR8024, Vertical, 80 Gal., No Top Plate
- Mfr # AR8024
- Zoro # G202608490
product price:Â
$
2,759.99
/ea
Key Features
Length
41-3/4 in
Width
30-1/4 in
Height
54-1/2 in
Max psi
200
Savings
Everyday low price
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR8024
- Zoro #
- G202608490
- UPC #
- 45564627478
- Country of Origin
- China
Dimensions
- Length
- 41-3/4 in
- Width
- 30-1/4 in
- Height
- 54-1/2 in
- Tank size gallons
- 80
Details
- Max psi
- 200
- Savings
- Everyday low price
- Description
- Air receiver surge tank
- Tank orientation
- Vertical
Description
CAMPBELL HAUSFELD AIR RECEIVER SURGE TANK AR8024, VERTICAL, 80 GAL., NO TOP PLATE AIR RECEIVERS/ SURGE TANKS ARE DESIGNED FOR POINT-OF-USE AIR STORAGE. IDEAL FOR PROVIDING COMPRESSED AIR FOR SHORT, PEAK DEMAND APPLICATIONS. ASME CODE, NATIONAL BOARD REGISTERED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.