Shop CAMPBELL HAUSFELD
See all product information
Create Account
AR8013, Air Receiver/Surge Tank, 2Gal., 175PSI
- Mfr # AR8013
- Zoro # G702608198
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Width
6 in
Height
8 in
Style
Tank
Max psi
175
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR8013
- Zoro #
- G702608198
- UPC #
- 45564625542
- Country of Origin
- Germany
Dimensions
- Length
- 25 in
- Width
- 6 in
- Height
- 8 in
- Tank size gallons
- 2
Details
- Style
- Tank
- Max psi
- 175
- Tank orientation
- Horizontal
- Savings
- Everyday low price
- Description
- Small air receiver/surge tank
Description
FEATURES
- COVERAGE FOR CAMPBELL HAUSFELD ONLY APPLIES TO THE UNITED STATES AND CANADA PRODUCTS SOLD OUTSIDE OF THE UNITED STATES AND CANADA WILL VOID MANUFACTURER'S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.