Zoro Homepage

BLACK HS 5HP 80G 230V 3PH VERT

  • Mfr # CE3001

  • Zoro # G205290708


product price: $2,919.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
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
CE3001
Zoro #
G205290708
UPC #
045564641764
Country of Origin
United States

Description

The Campbell Hausfeld 80-gallon, 5 hp, vertical, two-stage air compressor (CE3001) is ideal for a small shop or automotive enthusiast. Designed to operate on three-phase electric power, this air compressor will run high-demand air tools such as sanders and grinders on a daily basis. The commercial-duty, oil-lubricated, cast-iron pump is designed for up to 12,000 hours of extended life while delivering 14 CFM of air at 90PSI. The durable, 80-gallon, ASME-certified tank is a vertical design for space saving in the shop or garage.