Shop CAMPBELL HAUSFELD

BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V

  • Mfr # VT6271

  • Zoro # G705290703


product price:  $941.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details
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
VT6271
Zoro #
G705290703
UPC #
045564103996
Country of Origin
United States

Description

The Campbell Hausfeld 30-gallon 3.7 hp, horizontal, portable air compressor (VT6271) can power a variety of air tools for the serious DIY user, professional or contractor. The large semi-pneumatic wheels make this unit easy to move from one job to the next. The heavy-duty, cast-iron, two-cylinder pump is oil lubricated for a long life and delivers up to 10.2 CFM at 90 PSI.