Hex Nipple, 1/4", Male NPT
Mfr # MP211800AV
Zoro # G7362540
product price: $8.99
/eaKey Features
Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Heat Treated Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP211800AV
Zoro #
G7362540
UPC #
045564200152
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/4"
Details
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Heat Treated Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Nipple
Standards
Prop 65
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Color
Zinc
Fitting Side B Type
NPT
Finish/Coating
Zinc Coated
Description
Hex Nipple, Heat Treated Steel, Zinc Coated, NPT, Male, NPT
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.