Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Campbell Hausfeld Service Pump, Flywheel, VT 3HP/3.7HP VT4923

Service Pump, Flywheel, VT 3HP/3.7HP (Discontinued)

  • Mfr # VT4923
  • Zoro # G7362988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT4923
Zoro #
G7362988
UPC #
045564641900
Country of Origin
China

Dimensions

Flywheel Diameter
10 in

Details

Item
Air Compressor Pump
Maximum Operating Pressure
135 psi
Free Air Flow Rate @ Maximum Pressure
11.0 cfm @ 90 psi
Maximum Output Power
3.7 hp
Flywheel Included
Yes
Number of Cylinders
2
Pump Speed
1,200 RPM
Number of Stages
1
Lubrication Type
Splash Lubricated

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 3.7 hp, Free Air Flow Rate @ Maximum Pressure 11.0 cfm @ 90 psi, Number of Cylinders 2, Maximum Operating Pressure 135 psi, Flywheel Diameter 10 in, Flywheel Included Yes, Pump Speed 1,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.