Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonadjustable Relief Valve, 1/2 In, 75 psi

  • Mfr # RV2N-LF

  • Zoro # G1533883


product price: $13.39
/ea

Key Features

Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Low-Lead Brass
Outlet Type
MNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV2N-LF
Zoro #
G1533883
UPC #
088409031757
Country of Origin
Indonesia

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"
Overall Length
1 1/2 in
Overall Height
62 11/16 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Body Material
Low-Lead Brass
Item
Nonadjustable Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Temp. Range
Up to 120 Degrees F
Application
Liquid Bypass or Thermal Expansion
Test Lever
No
Factory Set Pressure
75 psi
Seat Material
Brass
Spring Material
304 Stainless Steel
Standards
ANSI/ASME B1.20.1-2013
Inlet Connection Type
NPT
Operating Temperature - Maximum
180 Degrees F
Inlet Connection Gender
Male
Outlet Connection Type
NPT
For Media
Water
Outlet Connection Gender
Female
Operating Pressure - Maximum
75 psi
Operating Temperature - Minimum
120 Degrees F
Operating Pressure - Minimum
0 psi

Description

Nonadjustable Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 75 psi, Not Applicable BtuH, Overall Height 62 11/16 in, Application Liquid By-Pass or Thermal Expansion, Overall Length 1 1/2 in, Seat Material Brass, Spring Material 304 Stainless Steel, Temp. Range Up to 120 Degrees F, Test Lever Test Lever Not Included, Standards ANSI/ASME B1.20.1-2013

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.